8-32X3/8 6 Lobe Pin-In Button Head Security M/S Full Thrd 18-8 Stain Steel Black Oxide, 4000PK

  • Mfr # 640455

  • Zoro # G522694524


product price: $607.99
/pk 4000, $0.15/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Fastener Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640455
Zoro #
G522694524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in

Description

8-32X3/8 6 Lobe Pin-In Button Head Security M/S Full Thrd 18-8 Stain Steel Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products