8-32X3/8 Combo Slot/Phil Full contour Truss Head Machine Screw Full Thread 18 8 S/ Steel, 5000PK

  • Mfr # 463000

  • Zoro # G722680846


product price:  $919.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Fastener Length
3/8 in
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463000
Zoro #
G722680846
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/8 in
Thread Size
#8-32

Description

8-32X3/8 Combo Slot/Phil Full contour Truss Head Machine Screw Full Thread 18 8 S/ Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.