8-32X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel, 2000PK

  • Mfr # 122911

  • Zoro # G722673534


product price: $319.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Fastener Length
3/8 in
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122911
Zoro #
G722673534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/8 in
Screw Size
#8-32

Description

8-32X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products