Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32X5/16 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel, 2000PK

  • Mfr # 121981

  • Zoro # G422659517


product price: $277.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Fastener Length
5/16 in
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121981
Zoro #
G422659517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/16 in
Screw Size
#8-32

Description

8-32X5/16 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.