8-32X5/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel, 125PK

  • Mfr # 547623

  • Zoro # G622687204


product price:  $503.99
/pk 125, $4.03/ea
Free Shipping & Returns

Key Features

Overall Length
5/8 in
Hex Width
3/8 in
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547623
Zoro #
G622687204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5/8 in
Hex Width
3/8 in
Thread Size
#8-32

Description

8-32X5/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products