8-32X5/8X7/8 Washer Based Wing Nut Die Cast Zinc Alloy, 1000PK

  • Mfr # 249319

  • Zoro # G722678706


product price:  $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Base Diameter
5/8 in
Maximum Wing Span
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249319
Zoro #
G722678706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Base Diameter
5/8 in

Details

Maximum Wing Span
7/8 in

Description

8-32X5/8X7/8 Washer Based Wing Nut Die Cast Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.