8-8X1 5/8 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel, 2000PK

  • Mfr # 571241

  • Zoro # G422691623


product price:  $461.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Square Drive
Flat Head
Fastener Length
1-5/8 in
Screw Size
#8-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571241
Zoro #
G422691623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-5/8 in
Screw Size
#8-8

Details

Drive
Square
Head Type
Flat

Description

8-8X1 5/8 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.