8-8X1 Square Drive Flat Head Nibs Deck Screw Type 17 Full Thread 18-8 Stainless Steel, 2000PK

  • Mfr # 611911

  • Zoro # G522693220


product price: $269.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Fastener Length
1 in
Screw Size
#8-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611911
Zoro #
G522693220
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in
Screw Size
#8-8

Details

Head Type
Flat
Drive
Square

Description

8-8X1 Square Drive Flat Head Nibs Deck Screw Type 17 Full Thread 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products