Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X2 Phillips Bugle Head Coarse Thread Type 17 Point Deck Screw Dacrotized, 5000PK

  • Mfr # 562379

  • Zoro # G222681565


product price: $474.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Phillips Drive
Bugle Head
Screw Size
#8
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562379
Zoro #
G222681565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Drive
Phillips
Head Type
Bugle

Description

8X2 Phillips Bugle Head Coarse Thread Type 17 Point Deck Screw Dacrotized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products