9-9X3 Square Flat Nibs Deck Screw Type17 2/3 Thread Tan Ceramic 1,200HR Salt Spray, 1500PK

  • Mfr # 571473

  • Zoro # G622686481


product price: $362.99
/pk 1500, $0.24/ea
Free Shipping & Returns

Key Features

Square Drive
Flat Head
Screw Size
#9-9
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571473
Zoro #
G622686481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9-9
Fastener Length
3 in

Details

Drive
Square
Head Type
Flat

Description

9-9X3 Square Flat Nibs Deck Screw Type17 2/3 Thread Tan Ceramic 1,200HR Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.