Zoro Homepage

9X3 Phillips Bugle Head Coarse Thread Type 17 Point Deck Screw Dacrotized, 1000PK

  • Mfr # 578937

  • Zoro # G422694570


product price: $287.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Phillips Drive
Bugle Head
Fastener Length
3 in
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578937
Zoro #
G422694570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in
Screw Size
#9

Details

Drive
Phillips
Head Type
Bugle

Description

9X3 Phillips Bugle Head Coarse Thread Type 17 Point Deck Screw Dacrotized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.