Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9X4 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized, 800PK

  • Mfr # 579080

  • Zoro # G222681305


product price: $297.99
/pk 800, $0.37/ea
Free Shipping & Returns

Key Features

Square Drive
Bugle Head
Fastener Length
4 in
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579080
Zoro #
G222681305
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in
Screw Size
#9

Details

Drive
Square
Head Type
Bugle

Description

9X4 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.