Zoro Homepage

M10-1.5X16 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M, 100PK

  • Mfr # 227511

  • Zoro # G522664473


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Thread Size
M10 x 1.5
Screw Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227511
Zoro #
G522664473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10 x 1.5
Screw Length
16 mm

Description

M10-1.5X16 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.