M10-1.5X30 DIN 6921 Class 8 Point 8 Metric Flange Screw Non Serrated Zinc, 400PK

  • Mfr # 403882

  • Zoro # G622682131


product price:  $333.99
/pk 400, $0.83/ea
Free Shipping & Returns

Key Features

Thread Size
M10 x 1.5
Fastener Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
403882
Zoro #
G622682131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10 x 1.5
Fastener Length
30 mm

Description

M10-1.5X30 DIN 6921 Class 8 Point 8 Metric Flange Screw Non Serrated Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.