Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain, 400PK

  • Mfr # 274975

  • Zoro # G622675362


product price: $261.99
/pk 400, $0.65/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Fastener Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274975
Zoro #
G622675362
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Fastener Length
35 mm

Description

M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.