M12-1.75X80 DIN 6921 Class 8 Point 8 Metric Flange Screw Non Serrated Zinc, 100PK

  • Mfr # 404032

  • Zoro # G022692242


product price:  $220.99
/pk 100, $2.21/ea
Free Shipping & Returns

Key Features

Thread Size
M12 x 1.75
Fastener Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
404032
Zoro #
G022692242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12 x 1.75
Fastener Length
80 mm

Description

M12-1.75X80 DIN 6921 Class 8 Point 8 Metric Flange Screw Non Serrated Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.