M1.6-0.35X3 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thrd Zinc RoHS, 10000PK

  • Mfr # 580811

  • Zoro # G422697861


product price:  $452.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Fastener Length
3 mm
Thread Size
M1.6 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580811
Zoro #
G422697861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 mm
Thread Size
M1.6 x 0.35

Description

M1.6-0.35X3 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.