M1.6-0.35X4 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel, 10000PK

  • Mfr # 605854

  • Zoro # G022681147


product price:  $283.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Fastener Length
4 mm
Thread Size
M1.6 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605854
Zoro #
G022681147
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 mm
Thread Size
M1.6 x 0.35

Description

M1.6-0.35X4 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products