M1.6-0.35X5 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thread 18-8 Stainless Steel, 5000PK

  • Mfr # 581013

  • Zoro # G622693021


product price:  $308.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Thread Size
M1.6 x 0.35
Fastener Length
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581013
Zoro #
G622693021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M1.6 x 0.35
Fastener Length
5 mm

Description

M1.6-0.35X5 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thread 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.