M1.6-0.35X5 ISO14581 Metric 6 Lobe Flat Machine Screw Thd Class8.8 Heat Treat Znc & Bak, 10000PK
- Mfr # 580620
- Zoro # G322666806
product price:Â
$
414.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
M1.6 x 0.35
Fastener Length
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580620
- Zoro #
- G322666806
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M1.6 x 0.35
- Fastener Length
- 5 mm
Description
M1.6-0.35X5 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thd Class8.8 Heat Treat Znc & Bak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.