M1.6-0.35X8 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel, 10000PK

  • Mfr # 579994

  • Zoro # G922685252


product price:  $1,444.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Thread Size
M1.6 x 0.35
Fastener Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579994
Zoro #
G922685252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M1.6 x 0.35
Fastener Length
8 mm

Description

M1.6-0.35X8 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.