Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16-2.00X70 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, 100PK

  • Mfr # 275718

  • Zoro # G922682657


product price: $304.99
/pk 100, $3.05/ea
Free Shipping & Returns

Key Features

Thread Size
M16 x 2.00
Fastener Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275718
Zoro #
G922682657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16 x 2.00
Fastener Length
70 mm

Description

M16-2.00X70 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.