Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2-0.4X10 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc, 4000PK

  • Mfr # 259853

  • Zoro # G322674504


product price: $151.99
/pk 4000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
10 mm
Thread Size
M2 x 0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259853
Zoro #
G322674504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
10 mm
Thread Size
M2 x 0.4

Description

M2-0.4X10 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.