This item is Discontinued.

Oxoxo M2.2-0.98X14 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2500PK 608424

M2.2-0.98X14 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2500PK (Discontinued)

  • Mfr # 608424
  • Zoro # G322683841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608424
Zoro #
G322683841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.2 x 0.98
Fastener Length
14 mm

Description

M2.2-0.98X14 Metric 6 Lobe Round Washer PT Alternate 30 Degree Full Thread A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.