This item is Discontinued.

Oxoxo M2.2-0.98X4.5 Metric 6 Lobe Pan Head PT Alternative 30 Deg. Full Thrded A2 Stainless Steel, 6000PK 608386

This item is Discontinued.

Oxoxo

M2.2-0.98X4.5 Metric 6 Lobe Pan Head PT Alternative 30 Deg. Full Thrded A2 Stainless Steel, 6000PK (Discontinued)

Mfr # 608386
Zoro # G722689481
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608386
Zoro #
G722689481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.2 x 0.98
Fastener Length
4-1/2 mm

Description

M2.2-0.98X4.5 Metric 6 Lobe Pan Head PT Alternative 30 Degree Full Threaded A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.