M2.5-0.45X10 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax, 1500PK

  • Mfr # 259572

  • Zoro # G422699469


product price:  $86.55
/pk 1500, $0.06/ea
Free Shipping & Returns

Key Features

Screw Size
M2.5 x 0.45
Fastener Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259572
Zoro #
G422699469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5 x 0.45
Fastener Length
10 mm

Description

M2.5-0.45X10 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products