M2.5-0.45X10 Din7500M Metric Type Z Flat Thrd Roll Screw Full Thd 18 8 Stain Steel PassWax, 4000PK

  • Mfr # 541439

  • Zoro # G222684474


product price:  $182.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Screw Size
M2.5 x 0.45
Fastener Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
541439
Zoro #
G222684474
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5 x 0.45
Fastener Length
10 mm

Description

M2.5-0.45X10 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products