M2.5-0.45X10 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel, 10000PK

  • Mfr # 626920

  • Zoro # G522695361


product price:  $371.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
M2.5 x 0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626920
Zoro #
G522695361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5 x 0.45
Fastener Length
10 mm

Description

M2.5-0.45X10 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.