M2.5-0.45X12 4.5 MM Hex Male Female Standoff Stainless Steel, 250PK
- Mfr # 514991
- Zoro # G122671505
product price:Â
$
298.99
/pk of 250, $1.20/ea
Free Shipping & Returns
Key Features
Thread Size
M2.5
Overall Length
12 mm
Hex Width
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 514991
- Zoro #
- G122671505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M2.5
- Overall Length
- 12 mm
- Hex Width
- 4.5 mm
Description
M2.5-0.45X12 4.5 MM Hex Male Female Standoff Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.