M2.5-0.45X14 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax, 1500PK

  • Mfr # 526939

  • Zoro # G322689324


product price:  $51.29
/pk 1500, $0.03/ea

Key Features

Screw Size
M2.5 x 0.45
Fastener Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526939
Zoro #
G322689324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5 x 0.45
Fastener Length
14 mm

Description

M2.5-0.45X14 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products