This item is Discontinued.

Oxoxo M2.5-0.45X16 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc, 3000PK 602099

M2.5-0.45X16 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc, 3000PK (Discontinued)

  • Mfr # 602099
  • Zoro # G822696372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602099
Zoro #
G822696372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
16 mm
Thread Size
M2.5 x 0.45

Description

M2.5-0.45X16 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.