Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5-1.12X8 Metric Phillips Flat Head PT Ejot Alternative 30 Deg. Fully Threaded Zinc Bake, 5000PK

  • Mfr # 532567

  • Zoro # G622687563


product price: $180.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
8 mm
Screw Size
M2.5 x 1.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532567
Zoro #
G622687563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
8 mm
Screw Size
M2.5 x 1.12

Description

M2.5-1.12X8 Metric Phillips Flat Head PT Ejot Alternative 30 Degree Fully Threaded Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.