Shop OXOXO
See all product information
Create Account
M3-0.5X10 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel, 8000PK
- Mfr # 606104
- Zoro # G522686222
product price:Â
$
450.99
/pk of 8000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
M3 x 0.5
Fastener Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606104
- Zoro #
- G522686222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3 x 0.5
- Fastener Length
- 10 mm
Description
M3-0.5X10 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.