Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.5X4 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc, 4000PK

  • Mfr # 602247

  • Zoro # G722689108


product price: $86.15
/pk 4000, $0.02/ea
Free Shipping & Returns

Key Features

Thread Size
M3 x 0.5
Fastener Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602247
Zoro #
G722689108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3 x 0.5
Fastener Length
4 mm

Description

M3-0.5X4 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.