M3.5-0.6X16 ISO7045 Metric 6 Lobe Pan Head Machine Screw Full Thread 18-8 Stainless Steel, 2000PK

  • Mfr # 508790

  • Zoro # G022695175


product price:  $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Thread Size
M3.5 x 0.6
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
508790
Zoro #
G022695175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3.5 x 0.6
Fastener Length
16 mm

Description

M3.5-0.6X16 ISO7045 Metric 6 Lobe Pan Head Machine Screw Full Thread 18-8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.