This item is Discontinued.

Oxoxo M3.5-1.57X18 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2000PK 609355

M3.5-1.57X18 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2000PK (Discontinued)

  • Mfr # 609355
  • Zoro # G322689737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609355
Zoro #
G322689737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3.5 x 1.57
Fastener Length
18 mm

Description

M3.5-1.57X18 Metric 6 Lobe Round Washer PT Alternate 30 Degree Full Thread A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.