M3.5-1.57X20 Metric Phillips Flat Head PT Ejot Alternative 30 Deg. Fully Threaded Zinc, 5000PK
- Mfr # 532778
- Zoro # G222690871
product price:Â
$
186.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Screw Size
M3.5 x 1.57
Fastener Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 532778
- Zoro #
- G222690871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M3.5 x 1.57
- Fastener Length
- 20 mm
Description
M3.5-1.57X20 Metric Phillips Flat Head PT Ejot Alternative 30 Degree Fully Threaded Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.