This item is Discontinued.

Oxoxo M3.5-1.57X25 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2000PK 609373

M3.5-1.57X25 Metric 6 Lobe Round Washer PT Alternate 30 Deg. Full Thread A2 Stainless Steel, 2000PK (Discontinued)

  • Mfr # 609373
  • Zoro # G822698635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
609373
Zoro #
G822698635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3.5 x 1.57
Fastener Length
25 mm

Description

M3.5-1.57X25 Metric 6 Lobe Round Washer PT Alternate 30 Degree Full Thread A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.