
M4-0.7X10 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel, 5000PK
Mfr # 606255
Zoro # G222697764
product price:Â $353.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
M4 x 0.7
Fastener Length
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
606255
Zoro #
G222697764
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4 x 0.7
Fastener Length
10 mm
Description
M4-0.7X10 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.