M4-0.7X10 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Black Oxide, 7000PK

  • Mfr # 630988

  • Zoro # G022683318


product price:  $1,040.99
/pk 7000, $0.15/ea
Free Shipping & Returns

Key Features

Thread Size
M4 x 0.7
Fastener Length
7380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630988
Zoro #
G022683318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4 x 0.7
Fastener Length
7380 mm

Description

M4-0.7X10 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.