M4-0.7X13 6 MM Hex Male Female Standoff Aluminum, 500PK

  • Mfr # 515675

  • Zoro # G722666048


product price:  $220.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Thread Size
M4 x 0.7
Overall Length
13 mm
Hex Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
515675
Zoro #
G722666048
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4 x 0.7
Overall Length
13 mm
Hex Width
6 mm

Description

M4-0.7X13 6 MM Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.