M4-0.7X15 6 MM Hex Male Female Standoff Aluminum, 500PK

  • Mfr # 515695

  • Zoro # G122675367


product price:  $210.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Overall Length
15 mm
Hex Width
6 mm
Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515695
Zoro #
G122675367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 mm
Hex Width
6 mm
Thread Size
M4 x 0.7

Description

M4-0.7X15 6 MM Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.