M4-0.7X16 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax, 2000PK

  • Mfr # 541536

  • Zoro # G622696954


product price:  $207.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Screw Size
M4 x 0.7
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
541536
Zoro #
G622696954
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4 x 0.7
Fastener Length
16 mm

Description

M4-0.7X16 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.