Shop OXOXO
See all product information
Create Account
M4-0.7X40 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax, 500PK
- Mfr # 512118
- Zoro # G222674956
product price:Â
$
32.25
/pk of 500, $0.06/ea
Key Features
Screw Size
M4 x 0.7
Fastener Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 512118
- Zoro #
- G222674956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M4 x 0.7
- Fastener Length
- 40 mm
Description
M4-0.7X40 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.