Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.7X5 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc, 3000PK

  • Mfr # 512887

  • Zoro # G822660755


product price: $127.99
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
5 mm
Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512887
Zoro #
G822660755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5 mm
Thread Size
M4 x 0.7

Description

M4-0.7X5 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.