Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4X16 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc, 2000PK

  • Mfr # 456592

  • Zoro # G122699561


product price: $105.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
M4
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456592
Zoro #
G122699561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Fastener Length
16 mm

Description

M4X16 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.