M5-0.8X15X8 Metric Din 6334 Hex Coupling Nut A2 Stainless Steel, 1000PK

  • Mfr # 593812

  • Zoro # G522700270


product price:  $315.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Thread Size
M5 x 0.8
Overall Length
15 mm
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593812
Zoro #
G522700270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5 x 0.8
Overall Length
15 mm
Hex Width
8 mm

Description

M5-0.8X15X8 Metric Din 6334 Hex Coupling Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.