M6-1.0X16 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax, 500PK

  • Mfr # 512169

  • Zoro # G722668738


product price:  $88.19
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Screw Size
M6 x 1.0
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512169
Zoro #
G722668738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6 x 1.0
Fastener Length
16 mm

Description

M6-1.0X16 Din 7500 C/CE Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products