M6-1.0X16 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc, 700PK

  • Mfr # 602677

  • Zoro # G822700642


product price:  $77.15
/pk 700, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
M6 x 1.0
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602677
Zoro #
G822700642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6 x 1.0
Fastener Length
16 mm

Description

M6-1.0X16 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.