M6-1.0X16 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel, 2500PK

  • Mfr # 549574

  • Zoro # G722680051


product price:  $634.99
/pk 2500, $0.25/ea
Free Shipping & Returns

Key Features

Fastener Length
16 mm
Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549574
Zoro #
G722680051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
16 mm
Thread Size
M6 x 1.0

Description

M6-1.0X16 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.